H80B25
H80B25 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 25T B-STYLE W/HT
Roller Chain Sprocket; 80 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 8-33/64" Outside Diameter; 7.979" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
H80B25
BDI #
914007
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: