Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H12B27 X 1-1/2

H80B42F X 1-15/16

H80B42 X 1-15/16 RLR CHAIN SPROCKET

Roller Chain Sprocket; 1-15/16" Bore; 80 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 13.944" Outside Diameter; 13.382" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

H80B42F X 1-15/16

BDI #

21972432

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
13.05
UNSPSC
31171901
EAN
0097039341105
Chain Size
80
Number of Teeth
42
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
27.2
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 80 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 13.944" Outside Diameter; 13.382" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
13.382 Inch | 339.903 Millimeter
Outside Diameter
13.944 Inch | 354.178 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
1.938 Inch | 49.225 Millimeter