H80E72
H80E72 ROLLER CHAIN SPROCKET ; 1" P 72T E BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 80 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 23.504" Outside Diameter; 22.926" Pitch Diameter; C-Hub Both Sides; Bushed Mount; E Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H80E72
BDI #
24341479
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: