![HD100B25F X 2-11/16](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTSPKTXX-RC-B-2-KW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDI5NDF8aW1hZ2UvanBlZ3xhRGt3TDJoaU1DOHhNRFV3TnpFeU56VXlNVE14TUM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5VVEY4MU1UVjROVEUxTG1wd1p3fGM4ODVhNzZiZmNiOTUyMmM5Nzc0ZDUwYjJkNzI0ZmY1YzI2ZWY2OTY0ZTk2ZmI2ZWU2M2QzOGY5MGRiNjM3ZTQ)
HD100B25F X 2-11/16
HD100B25 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 25 TEETH 2 STRD 2-11/16IN BORE
Roller Chain Sprocket; 2-11/16" Bore; 100-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 10.645" Outside Diameter; 9.974" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
HD100B25F X 2-11/16
BDI #
21972610
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: