HD120B16F X 2-1/2
HD120B16 X 2-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 16 TEETH 2 STRD 2-1/2IN BORE
Roller Chain Sprocket; 2-1/2" Bore; 120-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 8.441" Outside Diameter; 7.689" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
HD120B16F X 2-1/2
BDI #
21972690
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: