HD35A19
D35A19 ; POR SB HARDENED SPROCKET
Roller Chain Sprocket; 35-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 2.472" Outside Diameter; 2.279" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
HD35A19
BDI #
913092
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: