![D60R42](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-HOS-2-ST-KW-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8NDEyMTF8aW1hZ2UvanBlZ3xhRGMyTDJoaFlpOHhNREEzT0RrMU5UWTJOelE0Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlUVkY5TFYxOURVMTgxTVRWNE5URTFMbXB3Wnd8OWI5MWMzYmRlMDNhNGJkNjQ3MGQ4YTY2NjEzMDYwZTY2MmJiMzJiNmFjMmM3MTIyMzdhZjI2MTg1ZDYyNDJlNQ)
HD40H16
D40H16 ; POR SPLIT TAPER SPKT H1 BUSHING HARDENED
Roller Chain Sprocket; 40-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; B-Hub One Side; Bushed Mount; H1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
HD40H16
BDI #
918837
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: