![D120B26H](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-2-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDU0MzN8aW1hZ2UvanBlZ3xhR016TDJoaE55OHhNRFV3TnpJd05URXhOVGt6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxTlVURjgxTVRWNE5URTFMbXB3Wnd8NDI2ZWY5YWUyNDgyYjdhMzM3ZWM4MDNmNzMxMzgyYWQ4YjMxNjdiNTBmNjQ5NTg5MGZlNGNkNDUxMmVhZjExYw)
HD50B12
HD50B12 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50-2 Chain; 12 Teeth; 2 Row of Teeth; Hardened Teeth; 2.708" Outside Diameter; 2.415" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
HD50B12
BDI #
913406
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: