HD60P14
D60P14 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED
Roller Chain Sprocket; 60-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
HD60P14
BDI #
918878
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: