![HD60Q23](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-HOS-2-ST-KW-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8NDEyMTF8aW1hZ2UvanBlZ3xhRGMyTDJoaFlpOHhNREEzT0RrMU5UWTJOelE0Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlUVkY5TFYxOURVMTgxTVRWNE5URTFMbXB3Wnd8OWI5MWMzYmRlMDNhNGJkNjQ3MGQ4YTY2NjEzMDYwZTY2MmJiMzJiNmFjMmM3MTIyMzdhZjI2MTg1ZDYyNDJlNQ)
HD60Q23
D60Q23 ; POR SPLIT TAPER SPKT Q1 BUSHING HARDENED
Roller Chain Sprocket; 60-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 5.907" Outside Diameter; 5.508" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
HD60Q23
BDI #
918887
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: