Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HD120B23F X 3-1/4

HD80B12F X 1-3/4

HD80B12 X 1-3/4 RLR CHAIN SPROCKET ; 80 CHAIN 12 TEETH 2 STRD 1-3/4IN BORE

Roller Chain Sprocket; 1-3/4" Bore; 80-2 Chain; 12 Teeth; 2 Row of Teeth; Hardened Teeth; 4.332" Outside Diameter; 3.864" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

HD80B12F X 1-3/4

BDI #

21972897

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.222
UNSPSC
31171901
Chain Size
80-2
Number of Teeth
12
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
4.9
Long Description
Roller Chain Sprocket; 1-3/4" Bore; 80-2 Chain; 12 Teeth; 2 Row of Teeth; Hardened Teeth; 4.332" Outside Diameter; 3.864" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
4.332 Inch | 110.033 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Pitch Diameter
3.864 Inch | 98.14 Millimeter