Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D120B16H X 3-1/8

HD80B13F X 1-1/2

HD80B13 X 1-1/2 RLR CHAIN SPROCKET ; 80 CHAIN 13 TEETH 2 STRD 1-1/2IN BORE

Roller Chain Sprocket; 1-1/2" Bore; 80-2 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 4.657" Outside Diameter; 4.179" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

HD80B13F X 1-1/2

BDI #

21972901

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.766
UNSPSC
31171901
Chain Size
80-2
Number of Teeth
13
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
6.1
Long Description
Roller Chain Sprocket; 1-1/2" Bore; 80-2 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 4.657" Outside Diameter; 4.179" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
4.179 Inch | 106.14 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
4.657 Inch | 118.288 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter