Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HD100B25F X 2-1/4

HD80B16F X 2-1/4

HD80B16 X 2-1/4 RLR CHAIN SPROCKET ; 80 CHAIN 16 TEETH 2 STRD 2-1/4IN BORE

Roller Chain Sprocket; 2-1/4" Bore; 80-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

HD80B16F X 2-1/4

BDI #

21972931

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
5.034
UNSPSC
31171901
Chain Size
80-2
Number of Teeth
16
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
11.1
Long Description
Roller Chain Sprocket; 2-1/4" Bore; 80-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
5.627 Inch | 142.926 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
5.126 Inch | 130.2 Millimeter