![D12BTB16](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-2-TL-KW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8MzE1MjJ8aW1hZ2UvanBlZ3xhR05sTDJnM015OHhNRFV3TmprNE5qRTJNREUxT0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxUk1YMHRYWDFOVVRGODFNVFY0TlRFMUxtcHdad3xkMmFkZjkyM2RmNDhiNWQ4OGZlODRkNjJiNjZhNzVmOGYyZjcwNWQ0NDU3NTMxMzFmYjQxMTJlMTk2NWMwY2Y2)
HD80BTL25
HD80BTL25 TAPERLOCK SPROCKET
Roller Chain Sprocket; 80-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 8-33/64" Outside Diameter; 7.979" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
HD80BTL25
BDI #
919710
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: