HDS50ATL24
HDS50ATL24 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 5.123" Outside Diameter; 4.788" Pitch Diameter; A-Double Single; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
HDS50ATL24
BDI #
919727
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: