![PHS 100-1DSA20](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-A-DS-2-MPB-NKW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8MzcyMDF8aW1hZ2UvanBlZ3xhREV5TDJnM1l5ODVNamN3TkRBME56RXdORE13TG1wd1p3fGQ5YzU3YjRlMDE0N2I3MjAxZWIzNDc4Zjg1OTE4MjI4YTg1ZDYxZTMxM2QyMjExZGJhMTA0MTBlZDJkYTZjM2Q)
PHS 100-1DSA20
PHS 100-1DSA20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 100 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 8.643" Outside Diameter; 7.99" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
PHS 100-1DSA20
BDI #
1288768
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: