Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHS 160-2B15 OBSOLETE DO NOT USE 07/22

PHS 20B-2BH19

PHS 20B-2BH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

Roller Chain Sprocket; 20B-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 209.321MM Outside Diameter; 192.9MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

PHS 20B-2BH19

BDI #

1286819

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
12.732
UNSPSC
31171901
EAN
7316572860991
Chain Size
20B-2
Number of Teeth
19
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
80
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
28.48372
Long Description
Roller Chain Sprocket; 20B-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 209.321MM Outside Diameter; 192.9MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
8.241 Inch | 209.321 Millimeter
Pitch Diameter
7.594 Inch | 192.9 Millimeter
Bore
0 Inch | 0 Millimeter