![PHS 40-1TB35](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-HOS-1-TL-KW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8MzA2MjN8aW1hZ2UvanBlZ3xhR1UzTDJobU1TOHhNREk1TlRVNU1URTNOREUzTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlVVEY5TFYxOVRWRXhmTlRFMWVEVXhOUzVxY0djfGMyYzkwYzY1ZjM5ZjJjMjM4NzQ0MmNmYmFmNjU3NGJkNWE4NzJiYjE0ZTQ0OTYyZDk1OGI0MGY1NDExNmFjNDA)
PHS 40-1TB35
PHS 40-1TB35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 40 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.856" Outside Diameter; 5-37/64" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
PHS 40-1TB35
BDI #
1287689
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: