Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS08B-1A31T

RS08B-1A31T

08BA31 ; POR SPROCKET SB 15MM

Roller Chain Sprocket; 08B-1 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; 132.512MM Outside Diameter; 125.53MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

RS08B-1A31T

BDI #

920586

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.291
UNSPSC
31171901
EAN
0696223005665
Chain Size
08B-1
Number of Teeth
31
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
1.41096
Long Description
Roller Chain Sprocket; 08B-1 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; 132.512MM Outside Diameter; 125.53MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.217 Inch | 132.512 Millimeter
Pitch Diameter
4.942 Inch | 125.53 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter