Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS25-1A41T

RS08B-1A60T

08BA60 ; POR SPROCKET SB 18MM

Roller Chain Sprocket; 08B-1 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 249.936MM Outside Diameter; 242.66MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

RS08B-1A60T

BDI #

920615

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.922
UNSPSC
31171901
EAN
0696223005955
Chain Size
08B-1
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
4.47538
Long Description
Roller Chain Sprocket; 08B-1 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 249.936MM Outside Diameter; 242.66MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.554 Inch | 242.66 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
9.84 Inch | 249.936 Millimeter