Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS08B-1B84T

RS08B-1B84T

08BB84 ; POR SPROCKET SB 19MM

Roller Chain Sprocket; 08B-1 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 347.04MM Outside Diameter; 339.65MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

RS08B-1B84T

BDI #

920661

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.874
UNSPSC
31171901
EAN
0696223006396
Chain Size
08B-1
Number of Teeth
84
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
64
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
13.95526
Long Description
Roller Chain Sprocket; 08B-1 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 347.04MM Outside Diameter; 339.65MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.663 Inch | 347.04 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
13.372 Inch | 339.65 Millimeter