RS100-1A57T
100A57 PLATE SPROCKET ; STOCK BORE
Roller Chain Sprocket; 100 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; 23-13/32" Outside Diameter; 22.691" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
RS100-1A57T
BDI #
911989
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: