Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS10B-1B49T

RS10B-1B52T

10BB52 ; POR SPROCKET SB 25MM

Roller Chain Sprocket; 10B-1 Chain; 52 Teeth; 1 Row of Teeth; Hardened Teeth; 271.983MM Outside Diameter; 262.92MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

RS10B-1B52T

BDI #

920727

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.107
UNSPSC
31171901
EAN
0696223008024
Chain Size
10B-1
Number of Teeth
52
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
64
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
10.22945
Long Description
Roller Chain Sprocket; 10B-1 Chain; 52 Teeth; 1 Row of Teeth; Hardened Teeth; 271.983MM Outside Diameter; 262.92MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
10.708 Inch | 271.983 Millimeter
Pitch Diameter
10.351 Inch | 262.92 Millimeter
Bore
0 Inch | 0 Millimeter