Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS25-1B9T

RS12B-1B38T

12BB38 ; POR SPROCKET SB 25MM

Roller Chain Sprocket; 12B-1 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 241.325MM Outside Diameter; 230.69MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

RS12B-1B38T

BDI #

920792

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.234
UNSPSC
31171901
EAN
0696223009694
Chain Size
12B-1
Number of Teeth
38
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
70
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
10.84674
Long Description
Roller Chain Sprocket; 12B-1 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 241.325MM Outside Diameter; 230.69MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
9.082 Inch | 230.69 Millimeter
Outside Diameter
9.501 Inch | 241.325 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter