Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS08B-1B84T

RS12B-1B96T

12BB96 ; POR SPROCKET SB 32MM

Roller Chain Sprocket; 12B-1 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 593.344MM Outside Diameter; 582.23MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

RS12B-1B96T

BDI #

920822

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
12.081
UNSPSC
31171901
EAN
0696223009991
Chain Size
12B-1
Number of Teeth
96
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
92
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
58.66501
Long Description
Roller Chain Sprocket; 12B-1 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 593.344MM Outside Diameter; 582.23MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
23.36 Inch | 593.344 Millimeter
Pitch Diameter
22.922 Inch | 582.23 Millimeter