![RS16B-1B58T](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDTSUSPKTXX-RS-1B-HOS-1-MPB-NKW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDUyMTZ8aW1hZ2UvanBlZ3xhRFpqTDJobE5DOHhNRFEyT1RreU9EVTJOamd4TkM5SlRrUlVVMVZUVUV0VVdGaGZVbE5mTVVKZlNFOVRYekZmVFZCQ1gwNUxWMTlUVkV4Zk5URTFlRFV4TlM1cWNHY3wzNmRjYTYyZTRiZGE4ZGIzOTc3NjgzM2ZjM2VlZWJhYTNhM2UwZmVkYTA1OWY0NTk0OGU5ZTMyMDcwOWFiOTJl)
RS16B-1B58T
16BB58 ; POR SPROCKET SB
Roller Chain Sprocket; 16B-1 Chain; 58 Teeth; 1 Row of Teeth; Hardened Teeth; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
RS16B-1B58T
BDI #
920897
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: