![RS16B-1A54T](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDTSUSPKTXX-RC-A-RS-1-MPB-NKW-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8MzAyODZ8aW1hZ2UvanBlZ3xhR1ZoTDJobFlpOHhNRFEyT1RreU9ETXdORFkzTUM5SlRrUlVVMVZUVUV0VVdGaGZVa05mUVY5U1UxOHhYMDFRUWw5T1MxZGZRMU5mTlRFMWVEVXhOUzVxY0djfDc5ZGQwNjQzOWEzYTI4M2M3Mjk2ZmQwYTAzZTA0OTk1YmM4NTljNzUwY2Q2NDE0NWMwNTkwZGIzMjdkNmU2NGI)
RS180-1A41T
180A41 ; POR PLATE SPROCKET STOCK BORE
Roller Chain Sprocket; 180 Chain; 41 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
RS180-1A41T
BDI #
912192
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: