Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DUPLICATE 24344457 DO NOT USE

RS24B-1A60T

24BA60 ; POR SPROCKET SB 40MM

Roller Chain Sprocket; 24B-1 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 749.859MM Outside Diameter; 727.99MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

RS24B-1A60T

BDI #

921009

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
38.676
UNSPSC
31171901
EAN
0696223014629
Chain Size
24B-1
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
187.8118
Long Description
Roller Chain Sprocket; 24B-1 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 749.859MM Outside Diameter; 727.99MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
28.661 Inch | 727.99 Millimeter
Outside Diameter
29.522 Inch | 749.859 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter