RS41-1B84T
41B84 ; POR SPROCKET SB 1IN
Roller Chain Sprocket; 41 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 13.663" Outside Diameter; 13.372" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
RS41-1B84T
BDI #
912540
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: