Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS80-1B11T-SS

RS80-1B11T-SS

SS80B11 ; POR SPROCKET SB

Roller Chain Sprocket; 80 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 4.006" Outside Diameter; 3.55" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material

Part #

RS80-1B11T-SS

BDI #

914468

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.317
UNSPSC
31171901
EAN
0696223161156
Chain Size
80
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Max Bore
1.625
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
2.9
Long Description
Roller Chain Sprocket; 80 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 4.006" Outside Diameter; 3.55" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Pitch Diameter
3.55 Inch | 90.16 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
4.006 Inch | 101.752 Millimeter
Bore
0 Inch | 0 Millimeter