T40B28
T40B28 ; POR SPROCKET SB 3/4IN
Roller Chain Sprocket; 40-3 Chain; 28 Teeth; 3 Row of Teeth; Hardened Teeth; 4.738" Outside Diameter; 4.465" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
T40B28
BDI #
913664
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: