T60B26
T60B26 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 60-3 Chain; 26 Teeth; 3 Row of Teeth; No Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
T60B26
BDI #
17160082
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: