![T60B42](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-HOS-3-MPB-NKW-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8NDI5OTh8aW1hZ2UvanBlZ3xhRGM0TDJnME1TODVNamN3TkRBM05EWXlPVFF5TG1wd1p3fDFjNjY3NmYxNjA4MDM0NjY0NDFiZDc2ZWQ5YzRlYzg2NTIwYjJjMWM3NzU1MGExYzRjMzFlNDQxNzZkMTJlYmY)
T60B42
T60B42 SPROCKET ; SB 1 3/16"
Roller Chain Sprocket; 60-3 Chain; 42 Teeth; 3 Row of Teeth; Hardened Teeth; 10.458" Outside Diameter; 10.037" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
T60B42
BDI #
913692
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: