token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SH82-G

SH82-G

SH82-G SPIRAL BEVEL GEAR ; 1-1/2" BORE 4-1/4" PITCH DIA 8 DP

Spiral Bevel Gear; 1-1/2" Bore; 4-1/4" Pitch Dia; 8 DP; 0.71" Face Width; Finished Bore; 34 Teeth; 20 Degree Pressure Angle; 2.88" Hub Dia; Spiral Tooth; Steel

Part #

SH82-G

BDI #

161983

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.402
UNSPSC
31171708
EAN
0781711118948
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
34
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spiral Bevel Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Right Hand
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
2:1 Ratio | With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Noun
Gear
Keyword String
Bevel
Manufacturer Item Number
SH82-G
Manufacturer Internal Number
11894
Weight / LBS
3.094
Long Description
Spiral Bevel Gear; 1-1/2" Bore; 4-1/4" Pitch Dia; 8 DP; 0.71" Face Width; Finished Bore; 34 Teeth; 20 Degree Pressure Angle; 2.88" Hub Dia; Spiral Tooth; Steel
Bore
1.5 Inch | 38.1 Millimeter
Face Width
0.71 Inch | 18.034 Millimeter
Hub Diameter
2.88 Inch | 73.152 Millimeter
Pitch Diameter
4.25 Inch | 107.95 Millimeter