Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HS812R

12HS12L

12HS12L HELICAL GEAR ; HARDENED STEEL

Helical Gear; 1/2" Bore; 1" Pitch Diameter; 12 Transverse DP; 3/4" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; 0.84" Hub Diameter; Steel; Hardened Teeth

Part #

12HS12L

BDI #

592227

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31171714
Pitch
12 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
12
Pressure Angle
14.5
Direction
Left Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Type B | 45 Degree Helix Angle | 16.97 Normal Pitch | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Noun
Gear
Keyword String
Helical
Manufacturer Item Number
12HS12L
Weight / LBS
0.2
Long Description
Helical Gear; 1/2" Bore; 1" Pitch Diameter; 12 Transverse DP; 3/4" Face Width; Finished Bore; 12 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; 0.84" Hub Diameter; Steel; Hardened Teeth
Pitch Diameter
1 Inch | 25.4 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Hub Diameter
0.84 Inch | 21.336 Millimeter
Bore
0.5 Inch | 12.7 Millimeter