token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

16CG93

16CG93

16CG93 CHANGE GEAR ; STEEL

Change Spur Gear; 3/4" Bore; 5-13/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 93 Teeth; 14-1/2 Degree Pressure Angle; Steel

Part #

16CG93

BDI #

591618

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.679
UNSPSC
31171707
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
93
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | 16CGB Change Gear Bushing Bore 1/2 | With 2 Keyways
Category - BDI
Spur and Helical Gears
Noun
Gear
Keyword String
Spur Change
Manufacturer Item Number
16CG93
Weight / LBS
3.7
Long Description
Change Spur Gear; 3/4" Bore; 5-13/16" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 93 Teeth; 14-1/2 Degree Pressure Angle; Steel
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter
5.813 Inch | 147.65 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter