Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16CG21

20CG55

20CG55 CHANGE GEAR ; STEEL

Change Gear; 5/8" Bore; 2-3/4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 55 Teeth; 14-1/2 Degree Pressure Angle; Steel

Part #

20CG55

BDI #

591479

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
Pitch
20 DP
Mounting Method
Finished Bore
Number of Teeth
55
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Without Hub | 20CGB Change Gear Bushing Bore 7/16 | With 2 Keyways
Category - BDI
Spur and Helical Gears
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
20CG55
Weight / LBS
0.6
Long Description
Change Gear; 5/8" Bore; 2-3/4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 55 Teeth; 14-1/2 Degree Pressure Angle; Steel
Bore
0.625 Inch | 15.875 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Pitch Diameter
2.75 Inch | 69.85 Millimeter