Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16FS32

4FS88

4FS88 SPUR GEAR ; STEEL

Spur Gear; 22" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 88 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Steel

Part #

4FS88

BDI #

591384

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
47.166
UNSPSC
31171707
Pitch
4 DP
Mounting Method
Rough Bore
Number of Teeth
88
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.25
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type Web | Minimum Bore 1-7/16 | Optional Hardened Teeth
Category - BDI
Spur and Helical Gears
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
4FS88
Weight / LBS
104
Long Description
Spur Gear; 22" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 88 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Steel
Pitch Diameter
22 Inch | 558.8 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Hub Diameter
5.5 Inch | 139.7 Millimeter
Bore
0 Inch | 0 Millimeter