Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NF100

YH128

YH128 SPUR GEAR ; CAST IRON

Spur Gear; 16" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 128 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Hub Diameter; Cast Iron

Part #

YH128

BDI #

161509

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
10.66
UNSPSC
31171707
EAN
0781711106945
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
128
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 1-1/8
Category - BDI
Spur and Helical Gears
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
YH128
Manufacturer Internal Number
10694
Weight / LBS
23.5
Long Description
Spur Gear; 16" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 128 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Hub Diameter; Cast Iron
Bore
0 Inch | 0 Millimeter
Pitch Diameter
16 Inch | 406.4 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Hub Diameter
3.25 Inch | 82.55 Millimeter