Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R2012X2

4YSR10X 1 1/4

4YSR10X 1 1/4 GEAR RACK ; 20DEG STEEL

10 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 20 Degree Pressure Angle; 1.15" Pitch Line Backing; 48" Length; Steel

Part #

4YSR10X 1 1/4

BDI #

322189

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.08
EAN
0662289257454
Pitch
10 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Long Description
10 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 20 Degree Pressure Angle; 1.15" Pitch Line Backing; 48" Length; Steel
Length
48 Inch | 1,219.2 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Overall Thickness
1.25 Inch | 31.75 Millimeter
Pitch Line Backing
1.15 Inch | 29.21 Millimeter