Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6YSR12X1

6YSR12X1

6YSR12X1 GEAR RACK ; 12 DP 1" FACE WD

12 DP Pitch; 1" Face Width; 1" Overall Thickness; 20 Degree Pressure Angle; 0.917" Pitch Line Backing; 72" Length; Steel

Part #

6YSR12X1

BDI #

322198

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
8.9
EAN
0662289127429
Pitch
12 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Long Description
12 DP Pitch; 1" Face Width; 1" Overall Thickness; 20 Degree Pressure Angle; 0.917" Pitch Line Backing; 72" Length; Steel
Length
72 Inch | 1,828.8 Millimeter
Pitch Line Backing
0.917 Inch | 23.292 Millimeter
Overall Thickness
1 Inch | 25.4 Millimeter
Face Width
1 Inch | 25.4 Millimeter