token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TU0805BU-153-X108

TU1610BU-20

SMC TU1610BU-20 ; 气动元件/气管

Tubing; Single; 10MM Inside Diameter; 16MM Outside Diameter; Polyurethane; Blue; 115 PSI - 8 Bar Operating Pressure

Part #

TU1610BU-20

BDI #

17956362

PRICE
¥569.00 / each
INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - RS 2
BDI - CZ 1
BDI - SK 1
BDI - HU 2
BDI -   2
BDI - US 3
CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
3.198
UNSPSC
40183008
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Blue
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
20M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 20 METER
Inch - Metric
Metric
Other Features
Shore A 95 Hardness | Minimum Bending Radius 45 MM
Category - BDI
Tubing
Noun
Tubing
Weight / LBS
7.04454
Long Description
Tubing; Single; 10MM Inside Diameter; 16MM Outside Diameter; Polyurethane; Blue; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.394 Inch | 10 Millimeter
Outside Diameter
0.63 Inch | 16 Millimeter