Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A4152-04X100

A4152-04X100

A4152-04X100 FLUID/SOLVENT TRANSFER HOSE ; NYLON/TRANSFER 1/4"X100'

Specialty; 1/4" Inside Diameter; 1/2" Outside Diameter; Nylon - Polyolefin Inner Material; Rubber Outer Material; Orange; 250 PSI - 17 Bar Operating Pressure

Part #

A4152-04X100

BDI #

24452011

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
40142007
EAN
0082235315212
Type of Hose
Specialty
Inner Material
Nylon - Polyolefin
Outer Material
Rubber
Color
Orange
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Paint Supply Line | Robotic Paint Spray | Sealing and Coating
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Strength Yarn | Chemical - Permeation Resistant | Silicone Free | 85 PSI at 122 Deg F
Category - BDI
Hose
Noun
Hose
Keyword String
Specialty
Manufacturer Item Number
A4152-04X100
Weight / LBS
7
Long Description
Specialty; 1/4" Inside Diameter; 1/2" Outside Diameter; Nylon - Polyolefin Inner Material; Rubber Outer Material; Orange; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter