Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EMH242

EMH242

EMH242 ; POR EMISSION HOSE

Emission Control; 7 MM 8 MM X 8 MM X 13 MM X 7 MM Inside Diameter; 721 MM Length; -40 Deg F To 275 Deg F Temperature Rating

Part #

EMH242

BDI #

20904276

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
40142006
EAN
0770075721567
Noun
Hose
Keyword String
Emission Control
Weight / LBS
0.41
Product Detail
Emission Control Hose
Product Specification
7 MM 8 MM X 8 MM X 13 MM X 7 MM Inside Diameter; 721 MM Length
Long Description
Emission Control; 7 MM 8 MM X 8 MM X 13 MM X 7 MM Inside Diameter; 721 MM Length; -40 Deg F To 275 Deg F Temperature Rating