Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FC234-16RL

FC234-16RL

FC234-16RL HYDRAULIC HOSE ; SAE R5 1500PSI AQP

Hydraulic; 7/8" Inside Diameter; 1.24" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 400 PSI - 28 Bar Operating Pressure

Part #

FC234-16RL

BDI #

23893844

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
40142020
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
400 PSI | 28 Bar
Typical Use
Air Brake
Price Unit
FT
Inch - Metric
Inch
Other Features
Brass Plated Steel Wire Braid | Fire Resistant | Reel | Burst Pressure 1600 PSI
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.51
Long Description
Hydraulic; 7/8" Inside Diameter; 1.24" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 400 PSI - 28 Bar Operating Pressure
Outside Diameter
1.24 Inch | 31.496 Millimeter
Inside Diameter
0.875 Inch | 22.225 Millimeter