Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FC498-08

FC498-08

FC498-08 HYDRAULIC HOSE ; TEXTILE BRAID

Hydraulic; 1/2" Inside Diameter; 3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 400 PSI - 28 Bar Operating Pressure

Part #

FC498-08

BDI #

23894786

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
40142020
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
400 PSI | 28 Bar
Typical Use
Low Pressure Return Lines In Hydraulic System
Price Unit
FT
Inch - Metric
Inch
Other Features
Textile Braid | Burst Pressure 1600 PSI
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.15
Long Description
Hydraulic; 1/2" Inside Diameter; 3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 400 PSI - 28 Bar Operating Pressure
Outside Diameter
0.75 Inch | 19.05 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter