Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H20108BU-50RG

H20108BU-50RG

H20108BU-50RG GENERAL PURPOSE HOSE ; 50'L NITRILE BLUE

Air and Multipurpose; 1/2" Inside Diameter; 3/4" Outside Diameter; Rubber Inner Material; Vinyl Nitrile Outer Material; Blue; 300 PSI - 21 Bar Operating Pressure

Part #

H20108BU-50RG

BDI #

23907853

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.4
UNSPSC
40142009
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Vinyl Nitrile
Color
Blue
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Construction | Mining | Plastic Molding
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid | Burst Pressure 1200 PSI
Category - BDI
Hose
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
7.5
Long Description
Air and Multipurpose; 1/2" Inside Diameter; 3/4" Outside Diameter; Rubber Inner Material; Vinyl Nitrile Outer Material; Blue; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.75 Inch | 19.05 Millimeter