Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

K3130-12F5X450R 5FT MARKS

K3130-12F5X450R 5FT MARKS

K3130-12F5X450R MARKS EVERY 5FT HOSE ; 3/4" ID X 1.125" OD X 450' L PVC

Hose; Sanitary Food Grade; 3/4" Inside Diameter; 1-1/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear

Part #

K3130-12F5X450R 5FT MARKS

BDI #

21515309

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
13.61
UNSPSC
40142012
Type of Hose
Sanitary Food Grade
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
25 To 150 Deg F
Typical Use
Food and Beverage Dispensing | Deionized Water | Liquid Food Products | Air and Water Lines | Powdered Food Products | Potable Water Transfer | Air Breathing Lines | Pneumatic Lines | Packaging Machines
Price Unit
REEL
Package Quantity
450FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 450 FEET
Inch - Metric
Inch
Other Features
Reinforced With Spiralled Polyester Yarn | 200 PSI at 70 Deg F | 120 PSI at 122 Deg F
Category - BDI
Hose
Noun
Hose
Keyword String
Sanitary Food Grade
Weight / LBS
30
Long Description
Hose; Sanitary Food Grade; 3/4" Inside Diameter; 1-1/8" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Outside Diameter
1.125 Inch | 28.575 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter