Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TR2SN-16

TR2SN-16

TR2SN-16 HYD HOSE ; 1" ID X 1.5" OD 2 WIRE BLACK

Hose; Hydraulic; 1" Inside Diameter; 1-1/2" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 2400 PSI - 165 Bar Operating Pressure

Part #

TR2SN-16

BDI #

21443638

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.46
UNSPSC
40142020
EAN
0822353030462
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
2400 PSI | 165 Bar
Typical Use
Medium Pressure Service
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Wire Braid
Category - BDI
Hose
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
1.02
Long Description
Hose; Hydraulic; 1" Inside Diameter; 1-1/2" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 2400 PSI - 165 Bar Operating Pressure
Outside Diameter
1.5 Inch | 38.1 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter