![VFL200X300](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDKURHOSEXX-VF-BLU-515x515.jpg?context=bWFzdGVyfHJvb3R8MTUwOTB8aW1hZ2UvanBlZ3xhR1k1TDJnMlppOHhNRGMxTXpZd016azJNRGcyTWk5SlRrUkxWVkpJVDFORldGaGZWa1pmUWt4Vlh6VXhOWGcxTVRVdWFuQm58YjhiMzk2MjU5YmEwZDZhODQyZjA4ZTVhNmI1NmVlN2NjZTU3NTYyZjI3NzZmYTlhMDQzMzA1NmQ2MTVjMDg3YQ)
VFL200X300
VFL200X300 WATER DISCHARGE HOSE ; 2.087" ODX300' BLUE PVC LAYFLAT
Hose; Suction and Discharge; 2" Inside Diameter; PVC Inner Material; PVC Outer Material; Blue
Part #
VFL200X300
BDI #
21443649
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: